Flat washer with large external diameter ISO 7093-1, hot-dip galvanised steel, 200 HV
For detailed information, other images and documents, please select individual articles from the following table.
Flat washer with large external diameter ISO 7093-1, hot-dip galvanised steel, 200 HV
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Product grade A
- Hardness class 200 HV
Notice
- DIN 9021 has been replaced by international standard DIN EN ISO 7093-1
- Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021
- The widths across flats of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931
- Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!