Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain
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
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!