Hexagon nut with fine thread
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with fine thread
ISO 8637, steel 10, galvanised, yellow chrome plated (A2C)
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
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!