Welcome to Würth Slowakia For trade customers only
Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K)
Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K) - 1
Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K)

See product details

Available in 7 versions
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
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.