Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, plain
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
ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!