Hexagon head bolt, with thread to head and fine thread ISO 8676, zinc plated 8.8 steel with thick-layer passivation (VZD)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt, with thread to head and fine thread ISO 8676, zinc plated 8.8 steel with thick-layer passivation (VZD)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Fasteners with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Notice
ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!