Welcome to Würth Slowakia For trade customers only
Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating
Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating - 1
Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating

See product details

Available in 52 versions
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
  • Suitable for transmitting high shear forces

  • High corrosion resistance due to zinc-flake coating