Welcome to Würth Slowakia For trade customers only
1/2 inch universal impact socket wrench set 22 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch universal impact socket wrench set 22 pieces

For loosening and tightening defective and/or rounded, unprofiled screw connections with the new, innovative SuperGrip profile

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

  • Non-slip gripping of defective and rounded screw connections is made possible due to contact with the surface

  • Loosening and tightening; the screws remain reusable

  • High-quality material (CrMo)

  • For impact screwdrivers with 1/2 inch drive

  • Additional size 22 mm, hexagon drive for tight mounting positions

  • With through-bore, therefore also suitable for stud bolts including shock absorber screw connections


Scope of delivery:


  • 1 each x power socket wrench insert WAF 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24 mm

  • 1 each x power extension 75, 125, 250 mm

  • 1 x 3/8 to 1/2 inch through-hole adapter

  • 1 x drift punch

  • 2 x circlip o-ring

  • 2 x locking pin
Notice

Can also be used for intact screw connections