Injector cleaning and milling tool set Universal, 31 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Injector cleaning and milling tool set Universal, 31 pieces
For cleaning and maintaining the injector shaft
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Flawless removal of carbon deposits to create a spotless surface on the sealing ring in the cylinder head
- Basic unit can be adapted to injector shaft; spring-assisted adjustment of contact pressure
- Special carbide cleaning cutter
- Precise centring
Scope of delivery
- 1 x special bit holder, flexible with 1/4 inch mount
- 1 x basic unit with spring, cone and clamping ring
- 1 x holder for special cleaning brushes
- 1 x special cleaning brush, diameter 19 mm
- 1 x special cleaning brush, diameter 18 mm
- 1 x special cleaning brush, diameter 21 mm
- 1 x special cleaning brush, diameter 24 mm
- 1 x centring cone, diameter 17.8 – 20.6 mm
- 1 x centring cone, diameter 18.8 – 24.5 mm
- 1 x injector seat cutter, diameter 17/ 21 mm 120°
- 1 x injector seat cutter, diameter 15/ 17 mm 180°
- 1 x injector seat cutter, diameter 17 mm 180°
- 3 x brass wire hole-cleaning brush, 300 x 100 x 7
- 6 x locking sleeves
- 1 x locking sleeve insertion tool
- 1 x polishing brush holder
- 3 x special fleece polishing brush
- 1 x special brush, 17.0 mm x 1/4 inch hexagonal mount
- 1 x special brush guide, plastic
Includes injector sealing ring remover, universal
- For removing copper sealing rings that have burned in place in the injector shaft
- High-quality workmanship
- Specially designed expanding head
- No damage to the injector sealing set
- Also for particularly low-lying sealing rings
- Safe loosening of sealing rings that have burned in place
- Impact weight: 1300 g
- Connecting thread: M10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!