Injectors disassembly set, mechanical 37 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Injectors disassembly set, mechanical 37 pieces
Universal injector removal system for particularly jammed injectors
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Disassembling particularly heavily coked or rusted injectors
- The height of the support feet can be adjusted, so the bridge can be positioned exactly at a 90° angle to the injector, even when the support points are at different heights on the cylinder head
- Ideal for engines with 2 injectors that must be pulled simultaneously, since they are attached with only one double adjustable clamp, as in vehicles by Mercedes, Opel/Vauxhall, Fiat etc.
- The injection nozzles can be partially dismantled using the 2 socket wrenches included in the set in order to attach the corresponding puller adapters from the set directly in the injector
- The required tensile force is applied mechanically using a spindle/pressure bearing and nut
Scope of delivery
- 1x short bridge, 360 mm
- 2x crossbars
- 2x M18x1.5 feed shafts, length 220 mm
- 2x M18x1.5/M18x1.5 connection adapters
- 1x pressure bearing
- 1x pressure nut
- 3x support feet/bridge connection elements
- 4x support feet, top section
- 4x support feet, middle section
- 4x support feet, base
- 2x crossbars/bridge connection elements
- 2x Bosch M17x1/M27x1 adapters
- 2x Siemens M14x1/M25x1 adapters
- 2x Siemens M27x1 adapters
- 1x Piezo M14x1.5 adapter
- 1x Bosch SW10 socket with bore
- 1x Siemens 4-PIN socket
- 1x thread compound
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!