Injector removal tool set for M9R 2.0 dCi engines
For detailed information, other images and documents, please select individual articles from the following table.
Injector removal tool set for M9R 2.0 dCi engines
This tool assortment can be used to remove seized injectors from M9R and M9T engines safely.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The system can be used at various breaking points to enable complete removal of the injector.
- All tools are perfectly adapted to the design and support points of these engines.
- The set includes an M18 feed shaft with pressure bearing for mechanical operation. If the injector is very badly rusted or heavily coked, we recommend using the optional 12-tonne hollow piston MECHADRAULICS, art. 1952004080
- The tool enables removal in the installed state without damaging the cylinder head. Saves considerable time and money.
Removal options:
- With complete injector: Injector can be reused without calibration.
- Via extraction claw plus adapter for injection line thread without partial dismantling from the outside: The system operates from two points on the injector.
- With broken injector: Injector must be replaced. System includes various tools for creating mounting threads at different fracture levels
- Mechanical or hydraulic extraction via feed shaft (optional)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!