Internal spring tensioner set
For detailed information, other images and documents, please select individual articles from the following table.
Internal spring tensioner set
Optimally adapted to tight spaces for installing and removing coil springs on rear axles
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for use on vehicles with a very small opening on the rear suspension, e.g. VW Touran, Citroën C3, Skoda Octavia and Peugeot 107
- Saves time and costs by eliminating the need to remove and reassemble the support arm
- The inclination of the spring plates adapts optimally to the shape of the spring and ensures secure retention
- Clamping plate inner guide prevents the springs from slipping out
Scope of delivery
- 1x spring compressor basic unit, 1,600 kg
- 1x spring plate set diameter 90-120 mm, 2 pieces
- 1x spring plate set diameter 120-140 mm, 2 pieces
- 2x spring plate locks
- 1x spring plate locking pin
- 1x wall bracket
Application area
- Suitable for BMW, Ford, VW, Skoda, Seat, Audi, Mercedes and other manufacturers
- Maximum load 1,600 kg (15,690 N)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!