Welcome to Würth Slowakia For trade customers only
LED light strip drum 25 m
LED light strip drum 25 m - 1
LED light strip drum 25 m - 2
LED light strip drum 25 m - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED light strip drum 25 m

The LED light strip is suitable for illuminating construction sites as well as many other areas and its robust, convenient drum body is easy to transport.
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
Thermal circuit breaker:


Prevents the light strip and drum from overheating.


Light strip holder and guide:


For convenient winding of the light strip and easier transport once wound up. Can be detached at any time if required.


Soft-touch carrying handle:


Ergonomic carrying handle with 2-component Soft-Touch material for greater comfort.


Rotation stop switch:


For holding the drum body in place.


Rotating handle:


Makes it easier to roll and unroll the light strip.



The drainage grooves and the 7° tilt of the drum allow water to drain off at any time, even in a horizontal position.



The light strip can be extended to 50 m with another light strip.



Applications:


Painting, plastering, tiling, sanitary work, interior finishing, tunnel construction, events and temporary lighting

Notice
  • Do not cover the light strip.

  • Always unwind the light strip completely when in use!

  • The maximum length of 50 m must not be exceeded! Any other use may damage the product. In addition, it may cause hazards such as short circuits, fire, electric shock etc.