CERALINE Longlife & Speed lamella flap disc
For detailed information, other images and documents, please select individual articles from the following table.
CERALINE Longlife & Speed lamella flap disc
For extremely high and fast removal rate at low contact pressure for steel, stainless steel and aluminium.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely high and very fast material removal rate with cool grinding
High-performance abrasive grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic grain
Notice
- Max. circumferential speed 80 m/s
- Recommended rotation speed 7,500 rpm
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Application area
- For grinding of edges, deburring, plastering, smoothing and processing weld seams.
- For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium
- For freehand grinding with electric and pneumatic angle grinders.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!