ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
For detailed information, other images and documents, please select individual articles from the following table.
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
Very compact and powerful cordless drill/driver for light and medium-duty screwdriving and drilling work, including drill bit assortment and extensively equipped bit box
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Würth M-CLICK drill spindle for quick and tool-free replacement of M-CLICK and M-CLICK+ drilling attachments and socket heads, ensuring flexibility and versatility
- Spindle with ¼-inch hexagon socket facilitates the insertion of C 6.3 and E 6.3 bits without a drill chuck
- Efficient and brushless motor with overload protection function
- Integrated LED lights for direct illumination of the working area
- Robust installation drill bit set, 25 pcs, for applications in steel with strength up to 1,000 N/mm². In the ORSY® system cassette. Ideal for construction site and assembly applications without high precision requirements
- Extensive assortment, 33 pcs, including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder, in the ORSY® system bit box
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!