Welcome to Würth Slowakia For trade customers only
Cordless power tool bag set ABS/ABH/AWS M-CUBE W-CONNECT

For detailed information, other images and documents, please select individual articles from the following table.

Cordless power tool bag set ABS/ABH/AWS M-CUBE W-CONNECT

Consisting of three power tools including bag
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
All units have continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load


ABS 18 COMPACT M-CUBE


Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.



ABH 18 COMPACT M-CUBE


Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.



AWS 18 COMPACT M-CUBE


Safe working due to the dead man's switch and brake function, which ensure that the disc stops quickly when the switch is released.