High-strength MBT blind stud, flat head
For detailed information, other images and documents, please select individual articles from the following table.
High-strength MBT blind stud, flat head
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
High-strength riveting range
- Consistent high preload
- Positive and friction locking
- Completely vibration-proof
- Excellent characteristics with respect to fatigue
- High tensile and shear strength values enable connections for the very highest loads.
- Captive rivet pin (mechanically locked)
- Secure filling of drill hole, airtight and splash-proof
- Exceptionally large clamping length range
- Quick installation with consistent quality thanks to use of pneumatic device.
Notice
May only be installed with lever riveting pliers, art. no. 0949800 or PNG 122, art. no. 070393733 and matching nozzle dia. 4.8 mm, art. no. 0946820 or dia. 6.5 mm, art. no. 0946830
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!