For detailed information, other images and documents, please select individual articles from the following table.
Premium machine screw tap HSS-E
With "Coating Plus" and additional black ring identification.
Register now and access more than 125,000 products
					Variants
Register now and access more than 125,000 products
Through hole notch shape B, yellow ring, up to M10 DIN 371, from M12 DIN 376
CrN (chromium nitride) coating
Up to three times longer service life, increased cutting speed and reduced torque via surface smoothing.
Optimised and unique groove and cutting geometry
Improved groove surface for low-friction chip removal.
With additional black colour ring
Unmistakeable identifying feature.
Specially designed for aluminium, Cu alloys and Al alloys.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!