Long magnetic push latch
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Long magnetic push latch
The doors open at a convenient angle when light tapped on the front
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for all hinges without automatic closing mechanism
- Large magnetic range
- Doors close safely
- Compensation of front gap of +/- 3 mm with integrated, self-locking and tool-less depth adjustment
- Installed in the cabinet front or an adapter plate is used
- No drilling required on the door
Notice
The element is mounted opposite the hinge, either via a front-facing hole in the furniture body or with the adapter plates, which are available in different colours.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!