Welcome to Würth Slowakia For trade customers only
Malleable iron screw clamp with 2C handle
Malleable iron screw clamp with 2C handle - 1
Malleable iron screw clamp with 2C handle - 2
Malleable iron screw clamp with 2C handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Malleable iron screw clamp with 2C handle

Ergonomically designed screw clamp with high-quality malleable iron bars and 2-component handle

See product details

Available in 6 versions
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
High-quality and robust


  • High durability, strength, flexibility and corrosion resistance thanks to the malleable iron clamping bracket

  • The fixed and sliding bars are powder-coated and corrugated for reinforcement

  • A high-quality hollow profilebar with 6-fold ribbing was included for reinforcement against torsion


Optimum working


  • Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface

  • High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses

  • Optimum adjustment to the material thanks to the movable pressure plate with seamless cap

  • The integrated slip protection prevents the clamp loosening and slipping

  • Available in different throat lengths and widths, therefore suitable for a wide range of applications