Welcome to Würth Slowakia For trade customers only
Mobile workshop crane

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mobile workshop crane

Mobile folding engine crane, ideal for vehicle workshops, for heavy components such as HV batteries, engines etc.

See product details

Available in 2 versions
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
Versatile


  • The crane boom arm can be conveniently locked in three different positions

  • Dual-acting pump, 360° rotatable

  • Minimal space requirements as the crane is foldable

  • Extra-flat profile

  • Rotating load hook and nylon wheels


High level of safety


  • The built-in deadman control prevents unintentional lowering
Notice

CE approval for the device documents the conformity of the device with the 2006/42/EC (Machinery Directive) EN ISO 12100:2010.