Welcome to Würth Slowakia For trade customers only
MFD-S straight shank multi-purpose drill bit cassette 7 pieces
MFD-S straight shank multi-purpose drill bit cassette 7 pieces - 1
MFD-S straight shank multi-purpose drill bit cassette 7 pieces - 2
MFD-S straight shank multi-purpose drill bit cassette 7 pieces - 3
MFD-S straight shank multi-purpose drill bit cassette 7 pieces - 4
MFD-S straight shank multi-purpose drill bit cassette 7 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

MFD-S straight shank multi-purpose drill bit cassette 7 pieces

The MFD-S multi-purpose drill bits can drill through virtually any material. Available in the ORSY® system cassette.
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
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Not suitable for impact drilling. For rotary drilling only.