Welcome to Würth Slowakia For trade customers only
1/2 inch universal oil filter wrench
1/2 inch universal oil filter wrench - 1
1/2 inch universal oil filter wrench - 2
1/2 inch universal oil filter wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch universal oil filter wrench

For operating oil and fuel filter cartridges on passenger cars and vans

See product details

Available in 3 versions
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
  • Infinitely adjustable with self-clamping effect (spring mechanism)

  • Suitable for clockwise and anti-clockwise tightening

  • Left-toothed jaws ensure optimum force locking

  • Optimum hold on the filter thanks to specially hardened gripping teeth

  • 1/2 inch double drive, inner square and outer hexagon size 21 or 22 mm

  • Particularly robust, forged design