Office container fitting set OrgaAer
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Office container fitting set OrgaAer
Height increments: 11. Installation width: 392 mm.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
With Nova Pro full extension (load-bearing capacity: 40 kg) or Dynamic partial extension (load-bearing capacity: 25 kg)
For super-light running
Complete mounting kit
Materials pull-out always with partial extension
Installation kit comprises:
- 1 pair of under-shelf guides with soft-closing, Tipmatic or self-closing function
- 4 pairs of extensions with soft-closing, Tipmatic or self-closing function
- 1 x central lock
- 4 x OrgaAer Tipmatic locking units (only for Tipmatic model)
Container equipment:
- 1 x steel or plastic material pull-out including utensil tray
- 4 x steel drawers including safe box
- 1 x central lock cylinder MS 5000 including rosette and cylinder core, various locking options (drill hole diameter must be 18–21 mm)
- 19 x panel fastening screws
- 1 x set of installation instructions
Notice
Delivery time: 5 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!