Welcome to Würth Slowakia For trade customers only
Parking sensors tool set, Renault 5 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensors tool set, Renault 5 pieces

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
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
Professional retrofitting and installation


  • Includes centring pin, which is needed to position the sensor holder precisely in the hole centre and then allow bonding

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery


  • 1x hole punch set, 2 pieces Diameter 22 mm

  • 1x centring pin, diameter 22 mm

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm