Welcome to Würth Slowakia For trade customers only
Parking sensor tool set, Skoda 10 pieces
Parking sensor tool set, Skoda 10 pieces - 1
Parking sensor tool set, Skoda 10 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, Skoda 10 pieces

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
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
Professional retrofitting and installation


  • Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then allow bonding

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery


  • 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 27.4 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm