Parking sensor tool set, VAG 16 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Parking sensor tool set, VAG 16 pieces
For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Professional retrofitting and installation
- Supplied with centring pins, which are needed to position the sensor holder precisely in the hole centre and then allow bonding
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges
- This ensures that the original appearance is maintained after repair
Scope of delivery
- 1x hole punch/centring pin set, 2 pieces, diameter 18.2 mm
- 1x centring pin, diameter 17.8 mm for VW/Seat
- 1x hole punch/centring pin set, 2 pieces, diameter 18.4 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 26.0 mm
- 1x hole punch, diameter 26.5 mm (PDC)
- 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm
- 1x hole punch, diameter 29.3 mm (PDC)
- 1x hole punch, diameter 38.9 mm (PDC)
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, diameter 10 mm
Notice
Hole punches for PSA sensors (parking and steering assistance) are supplied without a centring pin due to the oblique installation position.
Application area
- PDC installation directly on bumpers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!