For detailed information, other images and documents, please select individual articles from the following table.
Pilot bearing tool set
Universally applicable for bearings in blind holes, such as needle and ball bearings, bushings, etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Allows removal of damaged and/or stuck clutch pilot bearings in confined spaces where the use of a slide hammer is difficult or impossible
 - The extraction elements spread out to push from behind the component to be removed
 
Scope of delivery:
- 1 basic unit/support sleeve, length: 175 mm
 - 1 tension spindle with nut + washer, length: 10 mm
 - 1 connection adapter (spindle expansion body)
 - 1 inner bearing expansion body for ∅ 12–17 mm
 - 1 inner bearing expansion body for ∅ 19–22 mm
 
For Ford Transit Mk6/Ranger 2.2/2.4/3.2 (from 04/2006), Mercedes Benz passenger cars and vans (up to 01/2012), VW, e.g. Crafter - 2E, 2F from 2006 / Touareg 7LA, 7L6, 7L7 (up to 05/2013), OEM comparison numbers (needle bearings), Ford OE-1096277 / OE-YC1R-7600-AA, Mercedes-Benz OE-018 981 25 10 / OE-A 018 981 25 10, VW OE-076 105 313
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!