Tipmatic pin
For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic pin
Held in place with a magnet and an ejection pin that bypasses the locking mechanism
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- For all furniture hinges without a closing mechanism (springless)
- Up to 10° opening angle
- Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-free depth adjustment
Notice
Tipmatic pin functions with all furniture hinges with self-closing mechanism (not spring-loaded).
Application area
Front furniture panels for handle-free opening
Instructions
Thoroughly clean the surface and remove all grease before using the part for bonding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!