Welcome to Würth Slowakia For trade customers only
1/2 inch CV plier wrench set 4 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch CV plier wrench set 4 pieces

For securely attaching the pressure screw on the nozzle holder.

See product details

Available in 1 version
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
Scope of delivery:


  • 1 x pin wrench 1/2 inch, nozzle holder CV 22 mm, length 70 mm

  • 1 x pin wrench CV 8.0 mm, length 140 mm

  • 1 x pin wrench CV 8.0 mm, length 125 mm

  • 1 x pin wrench CV 8.0 mm, length 70 mm