Welcome to Würth Slowakia For trade customers only
Brake line bending pliers
Brake line bending pliers - 1
Brake line bending pliers - 2
Brake line bending pliers - 3
Brake line bending pliers - 4

For detailed information, other images and documents, please select individual articles from the following table.

Brake line bending pliers

Patented and high-quality processed wire bending pliers for copper, aluminium, brass and soft steel pipes and plastic-coated pipes from 4.75 to 5 mm.
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
  • Unintentional bending during the working process is avoided.

  • No scraping damage to the outer insulation.

  • The front-mounted rollers enable work in confined areas.
Notice

Brake lines of 6 mm in diameter can be bent using the bending roller conversion kit (art. no. 0997797068).