TIPP® robust silicone pipe clamp
For detailed information, other images and documents, please select individual articles from the following table.
TIPP® robust silicone pipe clamp
Two-screw clamp with two threaded plugs for high load requirements
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimension tolerances
- The threaded plugs do not fall out as they are secured with locking screws
- Silicone insert resistant to high temperatures up to +225 °C
- Contributes to sound insulation for DIN 4109
Notice
- Dimension for smallest possible pipe diameter for each individual size
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Application area
Ideally suited for heating construction, pipeline construction, plumbing installations, hot water systems and steam pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!