TIPP® solid pipe clamp
For detailed information, other images and documents, please select individual articles from the following table.
TIPP® solid pipe clamp
Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- No slipping due to pre-assembled rubber insert
- Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
- Rubber insert not resistant to oils, greases and fuels
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Application area
For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!