Plastic knock down
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
The extra slim form enables precise application (tip Ø 4 mm, total length 110 mm)
A larger knock down diameter can be obtained by shortening the tip
A second cone can be modified to suit individual requirements
Hard, tough material (POM)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!