Welcome to Würth Slowakia For trade customers only
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT - 1
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic angle impact wrench DWSS 1/2 inch COMPACT

Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
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
  • Excellent power-to-weight ratio

  • Up to max. 850 Nm breakaway torque at a weight of just 1.4 kg

  • Reliable maximum performance values and a long service life

  • High-quality hammer mechanism

  • 3-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing, always ensures optimum, user-friendly adjustment for the relevant application

  • Excellent handling and optimal control

  • Ergonomic handle with soft grip components and precise trigger

  • Handle adjustable without tools, lockable in 45° increments

  • Freely selectable flow direction of the exhaust air – exhaust air containing oil can always be transported away from the user and workpiece
Notice
  • Recommended maximum bolt size: M14

  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.

  • If the impact wrench is in regular use, a little oil should be added every day via the air inlet.

  • Plug-in nipple not included in the scope of delivery