Welcome to Würth Slowakia For trade customers only
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 1
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 2
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 3
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 4
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 5
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 6
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 7
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 8
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 9
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 10
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces - 11

For detailed information, other images and documents, please select individual articles from the following table.

"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces

Stationary spring compressor for coil springs on cars and vans.
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
  • Comprehensive safety concept includes pneumatic cylinder, foot pedal, safety cage, shock absorber drop guard and pedestal to ensure maximum safety for the user.

  • The station includes one small clamping jaw, one large clamping jaw and a vice jaw. This scope of delivery allows compression of over 90% of all coil springs on vehicles. Other optional special accessories deliverable.

  • Two clamping jaw mounts on the basic unit permit an opening width of up to max. 486 mm. Particularly important for many current models with extra-long vehicle springs.

  • Mirror for viewing from above makes the piston rod easier to position during installation.

  • Protective cage with high-strength polycarbonate panels ensures a high level of protection in the event of incorrect operation or accidental splintering of the material.

  • The two infinitely adjustable upper gripper jaws can be set to the required coil diameter. They can be moved upwards and downwards, tilted and fixed in place for maximum adaptability to any type of spring.

  • The practical absorber drop guard keeps the absorber in position during installation.

  • The handles above the unit and the wheels make the unit easy to manoeuvre.

  • CE approval for the unit documents the unit's conformity with 2006/42/EC (machinery directive)


Scope of delivery


  • Basic unit, 3000 kg/30,000 N

  • Small clamping jaw, diameter 78 - 130 mm

  • Large clamping jaw, diameter 105 - 185 mm

  • Working mirror with magnetic base, flexible

  • Transport module with wheels

  • Vice clamping jaw for absorber tube, diameter 40 – 60 mm
Application area
Application list
Up to 1200 kg
Between 1200 kg and 2000 kg
More than 2000 kg
AUDIA1
CHEVROLETMatiz, Spark
CITROËNC1, C3, DS3, C2, C3, Picasso
DACIALogan, Sandero, Duster
FCAPunto Evo, 500, Fiorino, Grande Punto, Panda, Kubo, Mito, Giulietta, Ypsilon
FORDFiesta, Fusion, Ka
HONDAInsight, Jazz, Civic, Crz
HYUNDAIi20, i10, ix20, i30, Genesis, i40
KIAPicanto, Venga, Rio
LEXUSRx, Ct
MAZDACX-3, 2
MINICooper, Mini
MITSUBISHIColt, Space, Star
NISSANCube, Pixo, Micra, Note
OPELAgila, Corsa, Adam, Karl
PEUGEOT206+, 107, 208, Rcz, 207, 308
RENAULTGrand Scenic, Wind, Clio, Twingo, Captur, Modus
SEATIbiza, Mii
SKODACitigo, Fabia, Rapid
SMARTFortwo, Forfour
SUZUKIAlto, Splash, Swift, Celerio
TATANano
TOYOTAYaris, Iq, Prius, Auris, Aygo
VOLKSWAGENPolo, Golf 4, Golf 5, Up!, Fox
AUDIA3, A4, Q3, TT, A5
BMWSeries 1, Series 2, Series 3, Series 4, Series 5, X1, X3
CHEVROLETOrlando
CITROËNC4, C4 Picasso, C5, C-Crosser, Jumpy, DS4, Jumper
DACIADuster, Logan
FCADoblo, 500L, Bravo, Fiorino, 159, Delta
FORDFocus, Kuga, Fusion, Mondeo, C-Max
HONDAAccord, Civic
HYUNDAIix35, i30, i10, ix20
KIACeed, Venga, Soul
MAZDACx-7, 3, 5
MERCEDESClass-B, Class-A, Class-C, E, Vito
MINICooper, Mini Countryman
MITSUBISHIAsx, Lancer, Outlander, Pajero
NISSANQashqai, Juke, Leaf, Cube
OPELAstra, Insignia, Meriva, Zafira
PEUGEOTRcz, 3008, 5008, 508, 607, 407, Partner
RENAULTFluence, Grand Scenic, Koleos, Megane Iii, Kangoo, Laguna, Scenic, Espace, Latitude
SEATLeon
SKODAYeti, Roomster, Superb, Octavia
SUZUKISx4
TOYOTAAvensis, Prius, Verso, Auris
VOLKSWAGENGolf 6, Scirocco, Polo, Caddy, Touran, Tiguan, Sharan
AUDIA5, A6, A8, Q5, Q7, A6
BMWSeries 6, Series 7, X5, X6
CITROËNBoxer
FCADucato, Scudo, Jeep Cherokee, Jeep Grand Cherokee, Jeep Renegade, Jeep Wrangler, Freemont
FORDEcoSport, Edge, S-MAX
HONDACR-V, HR-V
HYUNDAISantaFè, Tucson
KIASorento, Sportage
LAND ROVERFreelander, Discovery 4, Discovery Sport, R.R. Evoque, Range Rover
LEXUSRX, CT, GS, LS
MAZDA6, CX5, CX7
MERCEDESClass-E, Vito, Class-M, Class-G, GLA, GLC, GLE, GLK, GLS, ML, Class-V.
NISSANQashqai
OPELMokka, Antara, Vivaro, Movano
PORSCHECayenne, Macan
RENAULTTrafic, Megane Initial, Kadjar, Master
SSANGYONGKorando, Rexton, Tivoli
SUZUKISX4, Vitara, S-Cross, Jimny
TOYOTALand Cruiser, RAV4
VOLKSWAGENPassat, Volkswagen Crafter, Touareg, T5, T6
VOLVOV50, C30, XC70, XC60, XC70, XC90