Welcome to Würth Slowakia For trade customers only
Pneumatic eccentric disc-type sander DTS 151 C
Pneumatic eccentric disc-type sander DTS 151 C - 1
Pneumatic eccentric disc-type sander DTS 151 C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic eccentric disc-type sander DTS 151 C

Extremely powerful eccentric sander for oil-free operation with fine or rough sanding

See product details

Available in 1 version
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
No oil residue on worked surfaces and effective work progress


Oil-free and high-performance pneumatic motor



Lowest possible vibrations for optimum grinding results and low-fatigue work


3-way balanced drive



Optimum adjustment to grinding operation and paper change without disconnection of pneumatic air


Infinitely adjustable speed control with safety switch



Robust and durable


Large-dimensioned bearings with dust protection



Lowest possible noise emissions and exhaust air routing for maximum user comfort


Effective and rotatable sound absorber



For external dust extraction


Lowest possible dust generation thanks to optimum extraction options with vacuum cleaners or stationary extraction systems



Ergonomic design, with perfect handling


Extremely compact housing design

Notice
  • The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

  • Plug-in nipple not included in the scope of delivery