Welcome to Würth Slowakia For trade customers only
Universal compressed air adapter set for glow plug thread with locking valve 5 pieces
Universal compressed air adapter set for glow plug thread with locking valve 5 pieces - 1
Universal compressed air adapter set for glow plug thread with locking valve 5 pieces - 2
Universal compressed air adapter set for glow plug thread with locking valve 5 pieces - 3
Universal compressed air adapter set for glow plug thread with locking valve 5 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal compressed air adapter set for glow plug thread with locking valve 5 pieces

For injecting compressed air during cleaning and repair work on the injector shaft or for keeping valves in an upward position when working on the valve stem seals

See product details

Available in 1 version
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
Thread adapter M8 x 1, M9 x 1, M10 x 1, M10 x 1.25