Welcome to Würth Slowakia For trade customers only
Aluminium press frame, 15 pieces for silent bearings
Aluminium press frame, 15 pieces for silent bearings - 1
Aluminium press frame, 15 pieces for silent bearings - 2
Aluminium press frame, 15 pieces for silent bearings - 3
Aluminium press frame, 15 pieces for silent bearings - 4
Aluminium press frame, 15 pieces for silent bearings - 5
Aluminium press frame, 15 pieces for silent bearings - 6
Aluminium press frame, 15 pieces for silent bearings - 7
Aluminium press frame, 15 pieces for silent bearings - 8
Aluminium press frame, 15 pieces for silent bearings - 9
Aluminium press frame, 15 pieces for silent bearings - 10

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium press frame, 15 pieces for silent bearings

Device for installing and disassembling chassis wear parts

See product details

Available in 1 version
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
  • Particularly light aluminium construction for pressure forces up to 12 t

  • Optional application with 12 t. mechadraulics and hollow piston cylinders

  • Includes trapezoidal thread spindle TR27 and system adapter for Würth (∅ 29 mm) and standard accessories (∅ 21 mm)


Scope of delivery:


  • 1 x press frame, assembled, 4 pieces, consisting of 1 x upper cross brace (mount 2-3/4 inch x 16T), 2 x 210 mm tensile strut and 1 x lower cross brace (mount TR20)

  • 1 x drive spindle TR27, length 310 mm

  • 1 x plug-in adapter ∅ 20.5 mm, for spindle TR27

  • 1 x thread reducer 2-3/4 inch x 16T to 1-1/2 inch x 16T

  • 1 x thread reducer 1-1/2 inch x 16T to TR27

  • 2 x tensile strut 125 mm (extension)

  • 1 x distance operating spindle TR20 length 145 mm, for lower cross brace

  • 1 x screw-in adapter TR20 length 30 mm, for lower cross brace

  • 1 x attachment adapter ∅ 20.5 mm, for lower cross brace

  • 2 x enlargement for plug-in and attachment adapters, for Govoni system