Pressure piece set 5 pieces, for MB Sprinter, VW LT and Crafter supporting joints
For detailed information, other images and documents, please select individual articles from the following table.
Pressure piece set 5 pieces, for MB Sprinter, VW LT and Crafter supporting joints
Tool set for inserting and removing the supporting joints from the front axle suspension arm.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Use directly on the vehicle in combination with a press frame or in a workshop press
- Quick and non-damaging changeover without damaging mount point on suspension arm
Scope of delivery:
- 1x pressure sleeve Ø 74 x 62 mm x H=110 mm
- 1x pressure sleeve Ø 74 x 60 mm x H=110 mm
- 1x pressure sleeve Ø 70 x 55 mm x H=93 mm
- 1x pressure piece Ø 57 x 70 x 44 mm x H=48 mm, can be used either side
- 1x pressure piece Ø 72 x 60 mm x H=110 mm after 2006 model year, with stepping
Application area
- Mercedes Sprinter from model year 95 (W901-905)
- VW LT from 1996 to 2006
- VW Crafter & MB Sprinter (W906) from 2006 as well as Freightliner Sprinter/Dodge
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!