Puller for crankshaft pulley Ford 2.0 EcoBlue
For detailed information, other images and documents, please select individual articles from the following table.
Puller for crankshaft pulley Ford 2.0 EcoBlue
Specially developed puller for the crankshaft pulley on the Ford 2.0 EcoBlue, consisting of two robust parts
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Special tool for removing the crankshaft pulley or the vibration damper on Ford 2.0 l EcoBlue engines
- Ensures the safe and damage-free removal of the vibration-dampened crankshaft pulley according to the manufacturer's specifications
- Suitable for various Ford models and engine codes
Notice
- Note: For vehicles up to model year 2019, puller art. 1952003820 is required
- For use as 303-1657
Application area
- Suitable for Ford 2.0 TDCi EcoBlue from model year 2019, Ranger (from 2019), Transit with four-wheel drive (from 2018), Transit with rear-wheel drive (from 2018), Transit Custom (from 2019), Kuga (from 2019)
- Engine codes: BC2X, BCFB, BCRA, BJFA, BJFB, BJRA, BKFA, BKFB, BKRA, BLFA, BLFB, BLHA, BLRA, YL2X, YLFA, YLFB, YLRA, YMFA, YMFB, YMHA, YMRA, YN2X, YNFA, YNFB, YNRA
Instructions
The tool is placed on the female thread of the pulley.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!