For detailed information, other images and documents, please select individual articles from the following table.
PinPuller® power pulling electrode
2-row design for rectifying large deformations on sheet steel bodywork, 15 electrodes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Broad range of applications
- Heavy slide hammer
- Pulling attachment for straightening jig
- Pulling bar
Suitable for universal use
Optimum power distribution with numerous electrodes in 2 rows at very short intervals
No bump formation, no unnecessary material weakening
In contrast to wiggle wire, pin electrodes can be welded on more than 1000 times
Effective and economical
Thanks to the insulated bearing of each electrode, only minimal welding power is required
Low heat input into sheet metal
Individual electrodes are quick to weld on and easy to remove by twisting
Saves valuable working time
Especially for small and deep areas of damage and for levelling wheel arches
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!