Welcome to Würth Slowakia For trade customers only
Faster flat-face quick-action coupling FFH BSPP SERIES - FEMALE
Faster flat-face quick-action coupling FFH BSPP SERIES - FEMALE - 1
Faster flat-face quick-action coupling FFH BSPP SERIES - FEMALE - 2
Faster flat-face quick-action coupling FFH BSPP SERIES - FEMALE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Faster flat-face quick-action coupling FFH BSPP SERIES - FEMALE
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
  • Flat-face couplings with zinc-nickel plating for pressures of 35 MPa. The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
Pressure
connection
MaterialInterchangeability
-25 °C to 100 °CMATE 1000 (ZnNi)Flat valvePush to connect/
sleeve retraction
Not allowedSteel• Valcon FF ISO 16028
• Stucchi - FIRG/A
• DNP - PLT1/PLT4
• Parker - Fem
Application area