Welcome to Würth Slowakia For trade customers only
Metric ratcheting combination wrench 6 pieces with POWERDRIV® drive
Metric ratcheting combination wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 1
Metric ratcheting combination wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 2
Metric ratcheting combination wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 3
Metric ratcheting combination wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 4
Metric ratcheting combination wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 5
Metric ratcheting combination wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratcheting combination wrench 6 pieces with POWERDRIV® drive

ZEBRA® professional-quality tool specially designed for union connections
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
Practical assortment of 6 pieces with metric ratcheting combination wrenches and wall-mounted holder


  • High-quality, innovative ratchet combination wrenches in an assortment of 6 pieces

  • The practical plastic holder for wall mounting with screws keeps the special wrenches clearly organised

  • Ideal basic equipment for the workshop


Extremely slim ratchet with box and open ends


  • The innovative double-end ratchet makes it easier to work with union connections in tight, hard-to-reach places

  • The box end features a modified bi-hex POWERDRIV® drive and the open end features an open ratchet segment

  • To change the direction of rotation, simply turn the wrench around


Extremely high quality for a long service life


  • The ratcheting combination wrench complies with DIN 899 for maximum torques

  • With proven chrome-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the double box-end wrench reduces costs for replacement and storage