For detailed information, other images and documents, please select individual articles from the following table.
Metric ratchet combination wrench 8 pieces with POWERDRIV®
With retaining ring, ZEBRA® professional-quality tool
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53284.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Register now and access more than 125,000 products
Assortment with special tool with box-end and open-end wrenches, 8 pieces
- The extremely strong open end inclined by 15° loosens even seized screws
- For fast and effortless tightening, the box end is finely toothed with 72 teeth
- Max. torque in accordance with DIN 899
- Finely toothed ratchet spanner allows for quick one-hand operation in the tightest of spaces for switching between clockwise and anti-clockwise rotation
- The versatile usability reduces costs of replacement and storage
The retaining ring prevents the tool from slipping accidentally
- If necessary, the tool can be moved downwards or upwards by applying light pressure via the hexagon drive
- The retaining ring is yellow nickel-plated, making this tool easy to distinguish from other similar tools
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Loosen bolts using the jaw side:
Tighten bolts using the ratchet mechanism on the ring side
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!