Welcome to Würth Slowakia For trade customers only
Removable mounting tape

For detailed information, other images and documents, please select individual articles from the following table.

Removable mounting tape

Double-sided, highly adhesive mounting tape that can be removed without leaving residue, for temporary fixing indoors.
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
Strong adhesive


  • Good adhesion to various surfaces

  • Immediate high adhesive strength


Mesh fabric for additional stability, increases tear resistance and prevents overstretching



Allows residue-free removal from various surfaces when bonding is no longer required

Notice

Not suitable for marble, natural stone, paper and cardboard surfaces, unsealed wooden surfaces and surfaces excreting softeners.


Surfaces which contain softeners can change the adhesive layer and reduce holding power.


Not suitable for mounting above head height of 1.80 m.