Welcome to Würth Slowakia For trade customers only
Reversible blades assortment 13 pieces, with variable handle
Reversible blades assortment 13 pieces, with variable handle - 1
Reversible blades assortment 13 pieces, with variable handle - 2
Reversible blades assortment 13 pieces, with variable handle - 3
Reversible blades assortment 13 pieces, with variable handle - 4
Reversible blades assortment 13 pieces, with variable handle - 5

For detailed information, other images and documents, please select individual articles from the following table.

Reversible blades assortment 13 pieces, with variable handle

Extensively equipped set and problem solver for hard-to-reach areas

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

One-handed operation


Blade does not have to be removed when switching between in-line and T-handle. Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle.



2-component handle


  • For comfortable and fatigue-free operation

  • Blade mount: High-strength stainless steel with 1/4" mount


12 high-quality reversible blades


  • Select the appropriate blade, insert into the handle and you're done!

  • Würth colour coding system for fast identification

  • Hexagonal blade 6.35 mm = 1/4"

  • Also suitable as longer bit for cordless screwdriver


Contents:


  • Screwdriver with T-handle function

  • 1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted

  • 1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball

  • 1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40

  • Metal box (220 x 110 x 35 mm)