Welcome to Würth Slowakia For trade customers only
Safety noise control nozzle
Safety noise control nozzle - 1
Safety noise control nozzle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety noise control nozzle

To minimise the noise of the compressed-air blow-out gun

See product details

Available in 1 version
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
  • Reduces the noise level to as low as 74 dB (A), a conventional nozzle generates approx. 90 dB (A). A reduction of just 8 db (A) will already sound half as loud to the human ear.

  • Cone shape protects against direct skin contact

  • Up to 2.5 times more blowing force than a classic single-hole blow nozzle

  • Die-cast zinc, chrome-plated
Notice

Suitable for article number: 071492113


Not suitable for article number: 071492114