For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 14 pieces. HSCo Multi Longlife blind hole M3-M12
Consisting of premium drills MFD Vario and blind hole screw taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Twist drill bit
- Magma multi-layer coating for up to 9x longer service life than uncoated spiral drills
- Exclusive Vario helix for low friction and fast chip removal
- Special 4-surface grinding for maximum centring ability and top speed
- Top guidance characteristics and precision thanks to a combination of double drill heel and single drill heel
Machine tap
- Ideal for demanding machining and series production with a high number of threads
- Up to 12x longer service life and up to 150 % faster cutting speed than conventional uncoated machine taps
- Up to 9x longer service life and up to 50 % faster cutting speed than conventional machine taps with TiN coating
- Excellent chip removal, prevents accumulations of shavings
- Magma multi-layer coating ensures reduced friction values, low adhesion tendency and optimum chip removal
- Optimum adhesion of coating and reduced risk of chipping on the tool
- For process reliability in almost all materials
- X allowance for increased service life and process reliability
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads
- For further information, please refer to the individual products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!