Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces
Consisting of twist drills and blind hole screw taps for machining aluminium and aluminium alloys ≤ 10 % silicon. Also suitable for long-chipping plastics, zinc and copper. Available in ORSY® system cassette.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Twist drill bit
- Self-centring
- HC (High Speed Cutting) grinding and precise rake ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life
- The plain groove ensures very good chip removal
Machine tap
- Rake precisely tailored to aluminium with larger chip space and increased helix angle
- Optimised micro-geometry
- The smoothed surface in the plain design minimises material adhesions and guarantees very good chip removal.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!